Skip to content Skip to navigation menu
CEMA D 35° Trougher Equal Idler

D6-35T-48-09

CEMA D 35° Trougher Equal Idler
Item #112897360
  • 48 in Belt Width
  • 6 in Roller Diameter
  • Trougher Equal Idler Type
  • CEMA Class D - Medium/Heavy Duty Cema Class
  • 35 degrees Trough Angle
  • 17.63 in Roller Length
+ Show More + Show Less
CEMA D 35° Trougher Equal Idler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 48 in Belt Width
  • 6 in Roller Diameter
  • Trougher Equal Idler Type
  • CEMA Class D - Medium/Heavy Duty Cema Class
  • 35 degrees Trough Angle
Roller Material Steel
Shaft Dia. 25 mm
Duty D
Belt Width 48 in
Roller Dia. 6 in
Bracket Width 9 1/2 in
O.D. 6 in
CEMA Class CEMA Class D - Medium/Heavy Duty
Idler Type Equal Trougher
Bolt Hole Spacing - Width [Min] 5.5 in
Material Internal Use Carbon Steel
Roller Length 17.63 in
Bolt Hole Spacing - Length 57 in
Trough Angle [Min] 35 °
Bracket Length 59 1/2 in
Thickness 0.148 in
Weight 108.0 LB
EAN or UPC 697950820019
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison