- 54 in Belt Width
- 6 in Roller Diameter
- Trougher Equal Impact Idler Type
- CEMA Class D - Medium/Heavy Duty Cema Class
- 35 degrees Trough Angle
| Bolt Hole Spacing - Length | 63 in |
| Roller Length | 19.75 in |
| Roller Dia. | 6 in |
| O.D. | 6 in |
| Material Internal Use | Carbon Steel |
| Trough Angle [Min] | 35 ° |
| Shaft Dia. | 25 mm |
| Bracket Width | 11 in |
| Roller Material | Steel |
| Bolt Hole Spacing - Width [Min] | 7 in |
| Duty | D |
| Belt Width | 54 in |
| Bracket Length | 65 1/2 in |
| Idler Type | Equal Impact Trougher |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Weight | 167.0 LB |
| EAN or UPC | 697950830308 |

