- 6 in Roller Diameter
- 51.38 in Roller Length
- 48 in Belt Width
- Steel Material
| Inch/Metric | Inch |
| Roll Length | 51.38 in |
| Shaft Dia. | 25 mm |
| Shaft Length | 52 5/8 in |
| Roller Dia. | 6 in |
| Material | Steel |
| Belt Width | 48 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Weight | 55.35 LB |

