- 6 in Roller Diameter
- 33.38 in Roller Length
- 30 in Belt Width
- Steel Material
| Belt Width | 30 in |
| Material Internal Use | Carbon Steel |
| Roller Dia. | 6 in |
| Inch/Metric | Inch |
| Duty | D |
| Shaft Dia. | 25 mm |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Shaft Length | 34 5/8 in |
| Material | Steel |
| Roll Length | 33.38 in |
| Weight | 56.0 LB |
| EAN or UPC | 697950833576 |

