- 6 in Roller Diameter
- 19.75 in Roller Length
- 54 in Belt Width
- Steel Material
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Belt Width | 54 in |
| Inch/Metric | Inch |
| Material Internal Use | Carbon Steel |
| Thickness | 0.148 in |
| Shaft Length | 21 in |
| Material | Steel |
| Roller Dia. | 6 in |
| Shaft Dia. | 25 mm |
| Duty | D |
| Roll Length | 19.75 in |
| Weight | 23.4 LB |
| EAN or UPC | 697950831916 |

