- 60 Chain Number
- 2 Strands
- 68 Teeth
- Without Hardened Teeth
- C Sprocket Style
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ split-taper bushings
| Bushing Bore Size [Max] | 3.313 in |
| Chain Sprocket Pitch | 0.75 in |
| Caliper Diameter | 15.771 in |
| Material Internal Use | Carbon Steel |
| Series | C |
| Bushing Bore Size [Min] | 1.25 in |
| Outside Dia. | 16.672 in |
| Material | Steel |
| Bore Size [Max] | 3.313 in |
| Hub O.D. | 5 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Style | Minimum Bore |
| Bore Type | Finished Bore |
| Pitch Diameter [Min] | 16.24 in |
| No. of Teeth | 68 |
| Keyway | No Keyway or Setscrew |
| Hub Length Thru | 2.556 in |
| Chain Sprocket Number | 60 |
| O.D. | 16.672 in |
| Chain Pitch | 0.750 in |
| Construction Internal | Welded With Lightening Holes |
| Finished Bore Size | 1.25 in |
| Pitch Diameter | 16.24 in |
| Bore Size [Min] | 1.25 in |
| Stock Bore Size | 1.25 in |
| Chain No. | 60 |
| No. of Strands Across | 2 |
| Bore Range [Min] | 1.25 in |
| Bore Range [Max] | 3.3125 in |
| Width Across Teeth | 1.336 in |
| Length Through Bore | 3 in |
| Single Strand Tooth Thickness | 0.444 in |
| Sprocket Style | C |
| Material External Use | Steel |
| Inch/Metric | Inch |
| Outside Dia. [Min] | 16.672 in |
| Martin No. | 60C68 |
| Hub Dia. | 5 in |
| No. of Teeth Rows Strands | 2 |
| Pitch Dia. | 16.24 in |
| Bushing Bore [Min] | 1.25 in |
| Hub Projection | 0.832 in |
| Weight | 54.0 LB |
| EAN or UPC | 697950018850 |

