Martin
D60CTB76
Double Strand Sprocket; 60-2 Chain Size; 76 Teeth; Requires 3020 Taper Lock Bushing
Item #100810358
- Double Strand Sprocket
- 60-2 Chain Size
- 76 Teeth
- Requires Taper Lock 3020 Bushing
- Without Hardened Teeth
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ Taper bushings
| Width Across Teeth | 1.341 in |
| Caliper Diameter | 17.68 in |
| Inch/Metric | Inch |
| Overall Length | 2 in |
| Chain Sprocket Number | 60 |
| Hub Projection | 0.72 in |
| Bushing Type | Taper Lock |
| No. of Teeth Rows Strands | 2 |
| Bushing Bore [Min] | 0.938 in |
| Bushing Series | 3020 |
| Pitch Diameter | 18.15 in |
| Material External Use | Steel |
| Construction Internal | Solid |
| Material | Steel |
| O.D. | 18.583 in |
| Martin No. | 60BTB76 |
| Chain Pitch | 0.750 in |
| Bushing Bore Size [Min] | 0.938 in |
| Outside Dia. [Min] | 18.583 in |
| Chain Sprocket Pitch | 0.75 in |
| Single Strand Tooth Thickness | 0.444 in |
| No. of Teeth | 76 |
| Overall Length Less Threads | N/A |
| Tooth Width | 0.444 in |
| Bushing Bore Size [Max] | 3 in |
| Pitch Dia. | 18.149 in |
| Outside Dia. | 18.583 in |
| Material Internal Use | Carbon Steel |
| Sprocket Style | C |
| No. of Strands Across | 2 |
| Bore Size [Max] | 3 in |
| Type | C1 |
| Bore Size [Min] | 0.938 in |
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 60-2 |
| Bore Type | Bushed |
| Bushing Bore [Max] | 3 in |
| Hub O.D. | 5.25 in |
| Hub Dia. | 5 1/4 in |
| Length Through Bore | 2 in |
| Hub Length | 0.72 in |
| Weight | 47.76 LB |
| EAN or UPC | 697950032085 |
