Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Hub Dia.
3 in
Bushing Bore [Min]
0.5 in
Bushing Bore Size [Max]
1.75 in
Hub Recess Depth
0.369 in
Sprocket Style
C
Material
Steel
Bore Size [Max]
1.75 in
Bushing Series
P1
Construction Internal
Solid With Recess Groove
Hardened Teeth
With Hardened Teeth
Hub Length
0.82 in
Outside Dia.
3.493 in
Outside Dia. [Min]
3.493 in
Caliper Diameter
2.6421 in
Chain Pitch
0.750 in
Bushing Type
Split Taper
Hub O.D.
3 in
Single Strand Tooth Thickness
0.444 in
Bore Type
Bushed
Hub OD @ Recess
2.263 in
Type
16
No. of Teeth Rows Strands
2
Chain Sprocket Number
60
Keyway
w/Keyway
Material External Use
Steel
Inch/Metric
Inch
Overall Length Less Threads
N/A
Bushing Bore [Max]
1.75 in
No. of Strands Across
2
O.D.
3.493 in
Chain Sprocket Pitch
0.75 in
Length Through Bore
2.938 in
Tooth Width
0.444 in
Bushing Bore Size [Min]
0.5 in
Keyway Size
0.375 in
Chain No.
60-2
Hub Projection
0.82 in
Hub Recessed
1
Pitch Dia.
3.134 in
No. of Teeth
13
Hub Recess Width
0.281 in
Width Across Teeth
1.341 in
Material Internal Use
Carbon Steel
Bore Size [Min]
0.5 in
Key Way Size
0.375 in
Pitch Diameter
3.1339 in
Overall Length
3.8125 in
Weight
2.32 LB
EAN or UPC
697950098203
We're here for you
with Service Centers across the country - We have your back