Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Key Way Size
0.375 in
Sprocket Style
B
Chain Pitch
0.750 in
Width Across Teeth
1.341 in
Bore Type
Bushed
Overall Length Less Threads
N/A
Outside Dia.
3.736 in
No. of Strands Across
2
Bore Size [Min]
0.5 in
Hub O.D.
3 in
Chain No.
60-2
Hub Dia.
3 in
Chain Sprocket Pitch
0.75 in
Bushing Type
Split Taper
Length Through Bore
1.313 in
No. of Teeth
14
Hub Recess Width
0.2813 in
Pitch Dia.
3.371 in
Hub Recessed
1
Bushing Bore Size [Max]
1.75 in
No. of Teeth Rows Strands
2
Bushing Bore [Min]
0.5 in
Bore Size [Max]
1.75 in
Caliper Diameter
2.9015 in
Overall Length
3 in
Bushing Bore [Max]
1.75 in
Pitch Diameter
3.3705 in
Hub Length
0.79 in
Hub Projection
0.79 in
O.D.
3.736 in
Type
12
Outside Dia. [Min]
3.736 in
Tooth Width
0.444 in
Hub Recess Depth
0.247 in
Keyway Size
0.375 in
Hub OD @ Recess
2.506 in
Single Strand Tooth Thickness
0.444 in
Construction Internal
Solid With Recess Groove
Material Internal Use
Carbon Steel
Chain Sprocket Number
60
Inch/Metric
Inch
Bushing Bore Size [Min]
0.5 in
Keyway
w/Keyway
Material
Steel
Bushing Series
P1
Hardened Teeth
With Hardened Teeth
Material External Use
Steel
Weight
2.3 LB
EAN or UPC
697950217635
We're here for you
with Service Centers across the country - We have your back