Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
O.D.
4.221 in
Material
Steel
Construction Internal
Solid
Chain No.
60-2
Bushing Series
P1
Keyway Size
0.375 in
Pitch Dia.
3.844 in
Overall Length Less Threads
N/A
Bushing Bore [Min]
0.5 in
No. of Teeth
16
Width Across Teeth
1.341 in
Overall Length
2.21875 in
Sprocket Style
A
Bore Size [Min]
0.5 in
Material External Use
Steel
No. of Teeth Rows Strands
2
Bushing Type
Split Taper
Pitch Diameter
3.8444 in
Bushing Bore Size [Max]
1.75 in
Bushing Bore Size [Min]
0.5 in
Bushing Bore [Max]
1.75 in
Chain Sprocket Pitch
0.75 in
Outside Dia. [Min]
4.221 in
Chain Pitch
0.750 in
Chain Sprocket Number
60
Bore Size [Max]
1.75 in
Keyway
w/Keyway
Length Through Bore
1.313 in
Outside Dia.
4.221 in
Key Way Size
0.375 in
Caliper Diameter
3.3754 in
Material Internal Use
Carbon Steel
Single Strand Tooth Thickness
0.444 in
Tooth Width
0.444 in
Type
13
Hardened Teeth
With Hardened Teeth
Hub Dia.
3 in
Inch/Metric
Inch
Bore Type
Bushed
No. of Strands Across
2
Weight
2.43 LB
EAN or UPC
697950217659
We're here for you
with Service Centers across the country - We have your back