Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Overall Length
2.21875 in
Bushing Bore [Max]
1.75 in
Hardened Teeth
With Hardened Teeth
Bushing Bore Size [Max]
1.75 in
No. of Teeth
17
O.D.
4.462 in
No. of Strands Across
2
Outside Dia.
4.462 in
Chain Pitch
0.750 in
Tooth Width
0.444 in
Overall Length Less Threads
N/A
Hub Dia.
3 in
Material
Steel
Caliper Diameter
3.5952 in
Chain Sprocket Pitch
0.75 in
Bore Type
Bushed
Outside Dia. [Min]
4.462 in
Keyway
w/Keyway
Width Across Teeth
1.341 in
Inch/Metric
Inch
Chain No.
60-2
Bushing Bore Size [Min]
0.5 in
Pitch Diameter
4.0816 in
No. of Teeth Rows Strands
2
Sprocket Style
A
Type
13
Keyway Size
0.375 in
Chain Sprocket Number
60
Bushing Series
P1
Bore Size [Min]
0.5 in
Material External Use
Steel
Construction Internal
Solid
Pitch Dia.
4.082 in
Material Internal Use
Carbon Steel
Bore Size [Max]
1.75 in
Bushing Bore [Min]
0.5 in
Key Way Size
0.375 in
Length Through Bore
1.313 in
Single Strand Tooth Thickness
0.444 in
Bushing Type
Split Taper
Weight
2.93 LB
EAN or UPC
697950217666
We're here for you
with Service Centers across the country - We have your back