Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Hardened Teeth
With Hardened Teeth
Chain Sprocket Pitch
0.75 in
Type
13
Material Internal Use
Carbon Steel
Bushing Bore [Max]
1.75 in
Length Through Bore
1.313 in
Chain No.
60-2
Bore Size [Min]
0.5 in
Caliper Diameter
3.8501 in
Pitch Diameter
4.3191 in
Outside Dia.
4.703 in
Pitch Dia.
4.319 in
Bushing Series
P1
Outside Dia. [Min]
4.703 in
Material
Steel
Hub Dia.
3 in
Construction Internal
Solid
Keyway Size
0.375 in
Chain Pitch
0.750 in
No. of Teeth
18
Inch/Metric
Inch
Bushing Type
Split Taper
Bore Type
Bushed
Material External Use
Steel
O.D.
4.703 in
Single Strand Tooth Thickness
0.444 in
No. of Strands Across
2
Keyway
w/Keyway
Overall Length
2.21875 in
Bore Size [Max]
1.75 in
Chain Sprocket Number
60
Bushing Bore Size [Min]
0.5 in
Width Across Teeth
1.341 in
No. of Teeth Rows Strands
2
Sprocket Style
A
Bushing Bore Size [Max]
1.75 in
Bushing Bore [Min]
0.5 in
Overall Length Less Threads
N/A
Tooth Width
0.444 in
Key Way Size
0.375 in
Weight
3.47 LB
EAN or UPC
697950217673
We're here for you
with Service Centers across the country - We have your back