Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Key Way Size
0.5 in
No. of Teeth
35
Caliper Diameter
7.8895 in
Bushing Bore [Max]
2.6875 in
Bushing Bore Size [Min]
0.75 in
Bushing Bore [Min]
0.75 in
Outside Dia.
8.783 in
Bushing Series
Q1
Length Through Bore
1.75 in
Single Strand Tooth Thickness
0.444 in
Construction Internal
Solid
Hub Length
0.41 in
Chain Sprocket Pitch
0.75 in
Material External Use
Steel
Overall Length Less Threads
N/A
Sprocket Style
B
Outside Dia. [Min]
8.783 in
Tooth Width
0.444 in
Bushing Type
Split Taper
Keyway
w/Keyway
Keyway Size
0.5 in
Chain No.
60-2
Bushing Bore Size [Max]
2.688 in
O.D.
8.783 in
Pitch Dia.
8.367 in
No. of Strands Across
2
Width Across Teeth
1.341 in
Chain Sprocket Number
60
Chain Pitch
0.750 in
Material Internal Use
Carbon Steel
Pitch Diameter
8.3669 in
Bore Size [Min]
0.75 in
Hub O.D.
4.25 in
Hub Dia.
4 1/4 in
Hardened Teeth
With Hardened Teeth
Material
Steel
Type
12
No. of Teeth Rows Strands
2
Bore Type
Bushed
Hub Projection
0.41 in
Inch/Metric
Inch
Bore Size [Max]
2.688 in
Overall Length
2.78125 in
Weight
17.39 LB
EAN or UPC
697950217802
We're here for you
with Service Centers across the country - We have your back