Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Chain No.
60-2
Hub Projection
0.41 in
Caliper Diameter
8.1363 in
Key Way Size
0.5 in
Outside Dia. [Min]
9.023 in
Sprocket Style
B
Keyway Size
0.5 in
Material
Steel
O.D.
9.023 in
Chain Sprocket Number
60
Bore Type
Bushed
Bushing Type
Split Taper
Length Through Bore
1.75 in
No. of Teeth Rows Strands
2
Material External Use
Steel
Pitch Diameter
8.6053 in
Type
12
Bushing Bore [Min]
0.75 in
Overall Length
2.78125 in
Bore Size [Max]
2.688 in
Width Across Teeth
1.341 in
Hub O.D.
4.25 in
Hardened Teeth
With Hardened Teeth
Tooth Width
0.444 in
Overall Length Less Threads
N/A
No. of Strands Across
2
Outside Dia.
9.023 in
Inch/Metric
Inch
Pitch Dia.
8.605 in
Chain Sprocket Pitch
0.75 in
Hub Dia.
4 1/4 in
Chain Pitch
0.750 in
Bushing Bore Size [Max]
2.688 in
Construction Internal
Solid
Bore Size [Min]
0.75 in
Single Strand Tooth Thickness
0.444 in
No. of Teeth
36
Keyway
w/Keyway
Material Internal Use
Carbon Steel
Bushing Bore Size [Min]
0.75 in
Bushing Bore [Max]
2.6875 in
Bushing Series
Q1
Hub Length
0.41 in
Weight
18.54 LB
EAN or UPC
697950217819
We're here for you
with Service Centers across the country - We have your back