Skip to content Skip to navigation menu
No. 80 - 1" Pitch - Double - Plain Stock Bore Sprocket

D80B30

No. 80 - 1" Pitch - Double - Plain Stock Bore Sprocket
Item #100810394
  • 80 Chain Number
  • 2 Strands
  • 30 Teeth
  • Without Hardened Teeth
  • B Sprocket Style
  • 1.25 in Minimum Bore
  • 3.75 in Maximum Bore
+ Show More + Show Less
No. 80 - 1" Pitch - Double - Plain Stock Bore Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 80 Chain Number
  • 2 Strands
  • 30 Teeth
  • Without Hardened Teeth
  • B Sprocket Style

description

  • Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.

features

  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
  • Bores are concentric to pitch line, minimizing run out
  • Interchangeable with other manufacturers’ split-taper bushings
Stock Bore Size 1.250 in
Bore Size [Max] 3.75 in
Bore Size [Min] 1.25 in
Inch/Metric Inch
Single Strand Tooth Thickness 0.557 in
Bore Type Finished Bore
Outside Dia. 10.1140 in
Series B
Bushing Bore Size [Min] 1.25 in
No. of Strands Across 2
Chain No. 80
Bore Style Minimum Bore
Outside Dia. [Min] 10.1140 in
Bushing Bore [Min] 1.25 in
Pitch Diameter [Min] 9.570 in
Hub O.D. 5.75 in
Chain Sprocket Pitch 1 in
Keyway No Keyway or Setscrew
Width Across Teeth 1.704 in
No. of Teeth 30
Hub Length Thru 2.443 in
O.D. 10.114 in
Construction Internal Welded
Bore Range [Min] 1 1/4 in
Length Through Bore 3 in
Hardened Teeth Without Hardened Teeth
Hub Projection 1.296 in
Chain Pitch 1.000 in
No. of Teeth Rows Strands 2
Pitch Dia. 9.567 in
Chain Sprocket Number 80
Material Steel
Caliper Diameter 8.942 in
Pitch Diameter 9.570 in
Finished Bore Size 1.25 in
Hub Dia. 5 3/4 in
Bore Range [Max] 3 3/4 in
Martin No. 80B30
Bushing Bore Size [Max] 3.75 in
Material Internal Use Carbon Steel
Sprocket Style B
Material External Use Steel
Weight 39.46 LB
EAN or UPC 697950022079
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison