- 80 Chain Number
- 2 Strands
- 42 Teeth
- Without Hardened Teeth
- B Sprocket Style
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ split-taper bushings
| Bushing Bore [Min] | 1.25 in |
| Chain Sprocket Number | 80 |
| Width Across Teeth | 1.704 in |
| No. of Teeth | 42 |
| Stock Bore Size | 1.250 in |
| O.D. | 13.944 in |
| Material Internal Use | Carbon Steel |
| Series | B |
| Bore Style | Minimum Bore |
| Pitch Diameter | 13.380 in |
| Pitch Diameter [Min] | 13.380 in |
| Bushing Bore Size [Max] | 3.75 in |
| Material External Use | Steel |
| Inch/Metric | Inch |
| Bore Size [Min] | 1.25 in |
| Sprocket Style | B |
| Chain Pitch | 1.000 in |
| No. of Strands Across | 2 |
| Hub Dia. | 5 3/4 in |
| No. of Teeth Rows Strands | 2 |
| Hardened Teeth | Without Hardened Teeth |
| Single Strand Tooth Thickness | 0.557 in |
| Bore Range [Max] | 3 3/4 in |
| Pitch Dia. | 13.382 in |
| Material | Steel |
| Bore Range [Min] | 1 1/4 in |
| Hub O.D. | 5.75 in |
| Outside Dia. | 13.9440 in |
| Chain Sprocket Pitch | 1 in |
| Chain No. | 80 |
| Outside Dia. [Min] | 13.9440 in |
| Hub Length Thru | 2.568 in |
| Keyway | No Keyway or Setscrew |
| Construction Internal | Welded |
| Hub Projection | 1.421 in |
| Bore Size [Max] | 3.75 in |
| Martin No. | 80B42 |
| Caliper Diameter | 12.757 in |
| Bore Type | Finished Bore |
| Finished Bore Size | 1.25 in |
| Length Through Bore | 3 in |
| Bushing Bore Size [Min] | 1.25 in |
| Weight | 71.4 LB |
| EAN or UPC | 697950022130 |

