- 80 Chain Number
- 2 Strands
- 12 Teeth
- 4.332 in Outside Diameter
- 1.75 in Finished Bore
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
| Hardened Teeth | 1 |
| Chain Sprocket Pitch | 1 in |
| Keyway | w/Keyway & Set Screw |
| Outside Dia. [Min] | 4.332 in |
| Construction Internal | Solid |
| Material Internal Use | Carbon Steel |
| Hub Dia. | 3 1/8 in |
| Chain No. | 80 |
| Key Way Size | 3/8 X 3/16 in |
| Chain Pitch | 1.000 in |
| Hub O.D. | 3.125 in |
| Finished Bore | 1.750 in - 1 3/4 in |
| Chain Sprocket Number | 80 |
| Pitch Diameter | 3.8637 in |
| Bore Type | Finished Bore |
| Width Across Teeth | 1.704 in |
| Inch/Metric | Inch |
| Pitch Diameter [Min] | 3.8637 in |
| Material External Use | Steel |
| Hub Projection | 1.05 in |
| No. of Screws | 1 |
| Finished Bore Size | 1.75 in |
| No. of Strands Across | 2 |
| Length Through Bore | 2.5 in |
| Caliper Diameter | 3.2387 in |
| Pitch Dia. | 3.864 in |
| No. of Teeth | 12 |
| Sprocket Style | B |
| Set Screw Size | 3/8-16 UNC |
| Set Screw Location | (1) At 90° F/Keyway |
| O.D. | 4.332 in |
| Single Strand Tooth Thickness | 0.557 in |
| Keyway Size | 3/8 x 3/16 in |
| No. of Teeth Rows Strands | 2 |
| Outside Dia. | 4.332 in |
| Material | Steel |
| Weight | 4.8 LB |
| EAN or UPC | 697950059921 |

