Martin
D80E36
Double Strand Sprocket; 80-2 Chain Size; 36 Teeth; Requires E QD Bushing
Item #100810429
- Double Strand Sprocket
- 80-2 Chain Size
- 36 Teeth
- Requires QD E Bushing
- Without Hardened Teeth
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ QD bushings
| No. of Teeth | 36 |
| Chain No. | 80-2 |
| Material External Use | Steel |
| Material | Steel |
| Bore Size [Min] | 0.875 in |
| Bushing Series | E |
| Bore Size [Max] | 3.313 in |
| Chain Sprocket Pitch | 1 in |
| Bushing Bore Size [Min] | 0.875 in |
| Pitch Dia. | 11.474 in |
| Material Internal Use | Carbon Steel |
| Chain Sprocket Number | 80 |
| Length Through Bore | 1.704 in |
| Inch/Metric | Inch |
| Outside Dia. | 12.03 in |
| Single Strand Tooth Thickness | 0.557 in |
| Construction Internal | Solid |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Bore [Min] | 0.875 in |
| No. of Teeth Rows Strands | 2 |
| O.D. | 12.03 in |
| No. of Strands Across | 2 |
| Bushing Type | QD |
| Sprocket Style | A |
| Bore Type | Bushed |
| Bushing Bore Size [Max] | 3.313 in |
| Weight | 38.3 LB |
| EAN or UPC | 697950022109 |
