Skip to content Skip to navigation menu
Steel Dent Puller Tool

DP38

Steel Dent Puller Tool
Item #100970215
  • Steel Material
Steel Dent Puller Tool
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Steel Material

description

  • Slide hammer activated. This tool provides a remarkably simple and easy method of removing a dent in a door or panel. Merely punch or drill a hole in the deepest part of the damage and insert a self-threading screw or hook. A few light impacts with the slide hammer will return the metal to original position. Shaft is ½” X 13” with locking device to keep screw from turning. Cadmium and black oxide rust-proof finish.
Material Steel
Weight 3.9 LB
EAN or UPC 697950134987
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison