Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
To be run with (2) separate single row chains
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Pitch Dia.
6.407 in
Pitch Diameter
6.41 in
No. of Teeth Rows Strands
2
Hub Dia.
5 in
Construction Internal
Solid
Hardened Teeth
With Hardened Teeth
Bushing Bore [Min]
0.5 in
Bore Size [Max]
2.5 in
Bore Type
Bushed
Outside Dia. [Min]
7.03 in
Chain No.
100
Inch/Metric
Inch
Chain Sprocket Number
100
Bushing Bore Size [Max]
2.5 in
Outside Dia.
7.034 in
No. of Teeth
16
Bushing Bore [Max]
2.5 in
Bushing Type
Taper Lock
O.D.
7.034 in
Tooth Width
0.692 in
Caliper Diameter
5.66 in
Width Across Teeth
2.69 in
Type
A-Double Single
Overall Length Less Threads
N/A
No. of Strands Across
Double Single
Chain Sprocket Pitch
1.25 in
Chain Pitch
1.250 in
Material Internal Use
Carbon Steel
Material External Use
Steel
Bushing Series
2525
Overall Length
2.6875 in
Material
Steel
Bore Size [Min]
0.5 in
Sprocket Style
A
Length Through Bore
2.688 in
Single Strand Tooth Thickness
0.692 in
Bushing Bore Size [Min]
0.5 in
Weight
11.72 LB
EAN or UPC
697950030159
We're here for you
with Service Centers across the country - We have your back