Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
To be run with (2) separate single row chains
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bored to accept split taper bushings
O.D.
7.44 in
Bushing Bore Size [Max]
3.75 in
Type
A-Double Single
Hardened Teeth
With Hardened Teeth
Caliper Diameter
6.024 in
Chain Pitch
1.250 in
Keyway
w/Keyway
Bore Size [Max]
3.75 in
Outside Dia. [Min]
7.44 in
Material External Use
Steel
Bore Type
Bushed
Width Across Teeth
2.688 in
Bushing Series
R1
Single Strand Tooth Thickness
0.692 in
Bore Size [Min]
1.125 in
Pitch Dia.
6.803 in
No. of Teeth
17
Chain Sprocket Number
100
Length Through Bore
2.688 in
Chain No.
100
Tooth Width
0.692 in
Root Diameter
6.053 in
Inch/Metric
Inch
Material
Steel
Keyway Size
3/4 x 4.190
Bushing Bore [Min]
1.125 in
Bushing Type
Split Taper
No. of Strands Across
Double Single
No. of Teeth Rows Strands
2
Chain Sprocket Pitch
1.25 in
Bushing Bore Size [Min]
1.125 in
Material Internal Use
Carbon Steel
Outside Dia.
7.44 in
Sprocket Style
A
Pitch Diameter
6.803 in
Construction Internal
Solid
Weight
12.32 LB
EAN or UPC
697950292052
We're here for you
with Service Centers across the country - We have your back