Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
To be run with (2) separate single row chains
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bored to accept split taper bushings
Material
Steel
Keyway Size
3/4 x 4.190
Bushing Bore Size [Min]
1.125 in
Bore Size [Max]
3.75 in
Chain Sprocket Number
100
Width Across Teeth
2.688 in
O.D.
8.24 in
Chain No.
100
Bore Type
Bushed
Type
A-Double Single
Outside Dia. [Min]
8.24 in
Tooth Width
0.692 in
Caliper Diameter
6.818 in
Bushing Bore Size [Max]
3.75 in
Material Internal Use
Carbon Steel
Root Diameter
6.844 in
No. of Strands Across
Double Single
Bushing Bore [Min]
1.125 in
Bore Size [Min]
1.125 in
Bushing Series
R1
Construction Internal
Solid
Outside Dia.
8.24 in
Sprocket Style
A
Keyway
w/Keyway
Pitch Diameter
7.595 in
No. of Teeth
19
Inch/Metric
Inch
Hardened Teeth
With Hardened Teeth
Length Through Bore
2.688 in
Chain Pitch
1.250 in
Single Strand Tooth Thickness
0.692 in
No. of Teeth Rows Strands
2
Chain Sprocket Pitch
1.25 in
Material External Use
Steel
Bushing Type
Split Taper
Pitch Dia.
7.595 in
Weight
18.4 LB
EAN or UPC
697950292069
We're here for you
with Service Centers across the country - We have your back