Skip to content Skip to navigation menu
Double Single Strand Sprocket; 100 Chain Size; 21 Teeth; Requires R1 Split Taper Bushing

DS100R21H

Double Single Strand Sprocket; 100 Chain Size; 21 Teeth; Requires R1 Split Taper Bushing
Item #100971362
  • Double Single Strand Sprocket
  • 100 Chain Size
  • 21 Teeth
  • Requires Split Taper R1 Bushing
  • With Hardened Teeth
Double Single Strand Sprocket; 100 Chain Size; 21 Teeth; Requires R1 Split Taper Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Single Strand Sprocket
  • 100 Chain Size
  • 21 Teeth
  • Requires Split Taper R1 Bushing
  • With Hardened Teeth

description

  • Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.

features

  • To be run with (2) separate single row chains
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
  • Bored to accept split taper bushings
Inch/Metric Inch
Chain Sprocket Pitch 1.25 in
No. of Teeth 21
Chain Sprocket Number 100
Outside Dia. [Min] 9.04 in
Material External Use Steel
Pitch Diameter 8.387 in
No. of Strands Across Double Single
Sprocket Style A
Length Through Bore 2.688 in
Root Diameter 7.637 in
Caliper Diameter 7.613 in
Construction Internal Solid
Bore Size [Min] 1.125 in
Hardened Teeth With Hardened Teeth
Chain Pitch 1.250 in
Single Strand Tooth Thickness 0.692 in
Bore Type Bushed
Keyway Size 3/4 x 4.190
Keyway w/Keyway
Bushing Bore Size [Min] 1.125 in
Width Across Teeth 2.688 in
Bushing Bore Size [Max] 3.75 in
Pitch Dia. 8.387 in
Material Internal Use Carbon Steel
Material Steel
O.D. 9.04 in
Type A-Double Single
Bore Size [Max] 3.75 in
Bushing Type Split Taper
Tooth Width 0.692 in
Outside Dia. 9.04 in
Bushing Series R1
Chain No. 100
No. of Teeth Rows Strands 2
Bushing Bore [Min] 1.125 in
Weight 25.29 LB
EAN or UPC 697950292076
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison