Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
To be run with (2) separate single row chains
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bored to accept split taper bushings
Type
A-Double Single
Hardened Teeth
With Hardened Teeth
Bushing Series
P1
Bushing Bore Size [Min]
0.5 in
No. of Teeth
23
Bore Size [Max]
1.75 in
Length Through Bore
1.313 in
Outside Dia. [Min]
3.94 in
Bushing Bore Size [Max]
1.75 in
Width Across Teeth
1.406 in
No. of Strands Across
Double Single
Bore Type
Bushed
Single Strand Tooth Thickness
0.284 in
Construction Internal
Solid
Root Diameter
3.36 in
Chain Pitch
0.500 in
Keyway Size
3/8 x 2.064
Chain No.
40
Sprocket Style
A
Keyway
w/Keyway
Inch/Metric
Inch
Bushing Type
Split Taper
Tooth Width
0.284 in
Chain Sprocket Pitch
0.5 in
Material
Steel
Caliper Diameter
3.351 in
No. of Teeth Rows Strands
2
Chain Sprocket Number
40
Bushing Bore [Min]
0.5 in
O.D.
3.94 in
Pitch Diameter
3.672 in
Material External Use
Steel
Material Internal Use
Carbon Steel
Outside Dia.
3.94 in
Bore Size [Min]
0.5 in
Pitch Dia.
3.672 in
Weight
2.22 LB
EAN or UPC
697950292038
We're here for you
with Service Centers across the country - We have your back