Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
To be run with (2) separate single row chains
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Chain No.
60
Bushing Bore Size [Max]
1.625 in
Material External Use
Steel
Bore Type
Bushed
Length Through Bore
1.938 in
Outside Dia.
4.221 in
O.D.
4.221 in
Chain Pitch
0.750 in
Pitch Diameter
3.84 in
No. of Teeth
16
Material Internal Use
Carbon Steel
Outside Dia. [Min]
4.22 in
Chain Sprocket Number
60
Bushing Bore Size [Min]
0.5 in
Bushing Series
1615
Width Across Teeth
1.94 in
Caliper Diameter
3.38 in
Pitch Dia.
3.844 in
No. of Strands Across
Double Single
Bore Size [Min]
0.5 in
Construction Internal
Solid
Bushing Bore [Min]
0.5 in
Hardened Teeth
With Hardened Teeth
Bushing Type
Taper Lock
Chain Sprocket Pitch
0.75 in
Sprocket Style
A
Material
Steel
Single Strand Tooth Thickness
0.459 in
Inch/Metric
Inch
Hub Dia.
2.9844 in
Type
A-Double Single
Bore Size [Max]
1.625 in
No. of Teeth Rows Strands
2
Tooth Width
0.459 in
Weight
2.8 LB
EAN or UPC
697950329154
We're here for you
with Service Centers across the country - We have your back