Skip to content Skip to navigation menu
Double Single Strand Sprocket; 60 Chain Size; 17 Teeth; Requires 1615 Taper Lock Bushing

DS60ATB17H

Double Single Strand Sprocket; 60 Chain Size; 17 Teeth; Requires 1615 Taper Lock Bushing
Item #100810660
  • Double Single Strand Sprocket
  • 60 Chain Size
  • 17 Teeth
  • Requires Taper Lock 1615 Bushing
  • With Hardened Teeth
Double Single Strand Sprocket; 60 Chain Size; 17 Teeth; Requires 1615 Taper Lock Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Single Strand Sprocket
  • 60 Chain Size
  • 17 Teeth
  • Requires Taper Lock 1615 Bushing
  • With Hardened Teeth

description

  • Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.

features

  • To be run with (2) separate single row chains
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
  • Bores are concentric to pitch line, minimizing run out
Chain Sprocket Number 60
Sprocket Style A
Length Through Bore 1.938 in
Bushing Type Taper Lock
Outside Dia. [Min] 4.46 in
Chain No. 60
Material Steel
Bushing Bore Size [Min] 0.5 in
Chain Pitch 0.750 in
Material External Use Steel
Overall Length 1.9375 in
Pitch Diameter 4.08 in
No. of Teeth 17
Bushing Bore [Min] 0.5 in
Construction Internal Solid
Single Strand Tooth Thickness 0.459 in
Bushing Bore [Max] 1.625 in
Overall Length Less Threads N/A
No. of Strands Across Double Single
Tooth Width 0.459 in
Width Across Teeth 1.94 in
Material Internal Use Carbon Steel
Chain Sprocket Pitch 0.75 in
Inch/Metric Inch
O.D. 4.462 in
Caliper Diameter 3.6 in
Bore Size [Min] 0.5 in
Hub Dia. 3 1/4 in
Bore Size [Max] 1.625 in
Pitch Dia. 4.082 in
Bushing Series 1615
Bore Type Bushed
Outside Dia. 4.462 in
No. of Teeth Rows Strands 2
Hardened Teeth With Hardened Teeth
Type A-Double Single
Bushing Bore Size [Max] 1.625 in
Weight 3.5 LB
EAN or UPC 697950029856
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison