Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
To be run with (2) separate single row chains
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Chain Sprocket Number
60
Caliper Diameter
3.85 in
Bore Type
Bushed
Sprocket Style
A
Outside Dia. [Min]
4.7 in
Chain No.
60
Pitch Diameter
4.32 in
Length Through Bore
1.938 in
Hub Dia.
3 1/2 in
Outside Dia.
4.703 in
Bushing Bore Size [Max]
2 in
Chain Pitch
0.750 in
Bushing Bore [Min]
0.5 in
Construction Internal
Solid
No. of Strands Across
Double Single
No. of Teeth Rows Strands
2
Pitch Dia.
4.319 in
Bushing Bore Size [Min]
0.5 in
O.D.
4.703 in
Material External Use
Steel
Bore Size [Max]
2 in
Tooth Width
0.459 in
Bore Size [Min]
0.5 in
Type
A-Double Single
Bushing Series
2012
Hardened Teeth
With Hardened Teeth
Single Strand Tooth Thickness
0.459 in
Bushing Type
Taper Lock
Chain Sprocket Pitch
0.75 in
Inch/Metric
Inch
Overall Length Less Threads
N/A
No. of Teeth
18
Overall Length
1.9375 in
Material
Steel
Bushing Bore [Max]
2 in
Width Across Teeth
1.94 in
Material Internal Use
Carbon Steel
Weight
3.2 LB
EAN or UPC
697950029870
We're here for you
with Service Centers across the country - We have your back