Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
To be run with (2) separate single row chains
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Pitch Diameter
4.56 in
Material Internal Use
Carbon Steel
Construction Internal
Solid
Type
A-Double Single
No. of Teeth
19
Material
Steel
Bore Size [Max]
2 in
Bore Size [Min]
0.5 in
Chain Sprocket Pitch
0.75 in
Bushing Bore [Max]
2 in
Pitch Dia.
4.557 in
Chain Sprocket Number
60
Bushing Type
Taper Lock
Bushing Bore Size [Min]
0.5 in
Length Through Bore
1.938 in
Outside Dia.
4.945 in
Chain Pitch
0.750 in
Bushing Bore Size [Max]
2 in
Material External Use
Steel
Tooth Width
0.459 in
Bushing Series
2012
Caliper Diameter
4.07 in
Hub Dia.
3.7031 in
O.D.
4.945 in
Inch/Metric
Inch
Chain No.
60
Bore Type
Bushed
Overall Length
1.9375 in
No. of Strands Across
Double Single
Overall Length Less Threads
N/A
Single Strand Tooth Thickness
0.459 in
No. of Teeth Rows Strands
2
Width Across Teeth
1.94 in
Hardened Teeth
With Hardened Teeth
Sprocket Style
A
Bushing Bore [Min]
0.5 in
Outside Dia. [Min]
4.95 in
Weight
3.2 LB
EAN or UPC
697950029894
We're here for you
with Service Centers across the country - We have your back