Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
To be run with (2) separate single row chains
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Chain Pitch
0.750 in
Sprocket Style
A
Chain Sprocket Pitch
0.75 in
Outside Dia. [Min]
5.91 in
Material Internal Use
Carbon Steel
Material External Use
Steel
No. of Teeth
23
Length Through Bore
1.938 in
Chain No.
60
Hub Dia.
4.6719 in
Overall Length Less Threads
N/A
No. of Teeth Rows Strands
2
Chain Sprocket Number
60
O.D.
5.907 in
Tooth Width
0.459 in
Construction Internal
Solid
Inch/Metric
Inch
Material
Steel
Bushing Bore Size [Min]
0.5 in
Hardened Teeth
With Hardened Teeth
Bore Size [Max]
2.5 in
Single Strand Tooth Thickness
0.459 in
Bushing Series
2517
Pitch Diameter
5.51 in
No. of Strands Across
Double Single
Bushing Type
Taper Lock
Outside Dia.
5.907 in
Type
A-Double Single
Overall Length
1.9375 in
Width Across Teeth
1.94 in
Caliper Diameter
5.03 in
Bushing Bore [Min]
0.5 in
Bushing Bore [Max]
2.5 in
Bore Size [Min]
0.5 in
Bushing Bore Size [Max]
2.5 in
Bore Type
Bushed
Pitch Dia.
5.508 in
Weight
6.39 LB
EAN or UPC
697950030265
We're here for you
with Service Centers across the country - We have your back