Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
To be run with (2) separate single row chains
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Bushing Type
Taper Lock
Outside Dia.
6.147 in
Chain No.
60
Hardened Teeth
With Hardened Teeth
Bushing Bore Size [Min]
0.5 in
Single Strand Tooth Thickness
0.459 in
O.D.
6.147 in
Chain Sprocket Pitch
0.75 in
Outside Dia. [Min]
6.15 in
Bore Type
Bushed
Bushing Bore Size [Max]
2.5 in
Pitch Dia.
5.746 in
Pitch Diameter
5.75 in
Sprocket Style
A
Material
Steel
Material Internal Use
Carbon Steel
No. of Strands Across
Double Single
Bushing Series
2517
No. of Teeth
24
Overall Length Less Threads
N/A
Caliper Diameter
5.28 in
Chain Sprocket Number
60
Tooth Width
0.459 in
Bore Size [Min]
0.5 in
Hub Dia.
4.906 in
Width Across Teeth
1.94 in
Bushing Bore [Max]
2.5 in
Inch/Metric
Inch
Construction Internal
Solid
Bushing Bore [Min]
0.5 in
Type
A-Double Single
Material External Use
Steel
Length Through Bore
1.938 in
Bore Size [Max]
2.5 in
No. of Teeth Rows Strands
2
Overall Length
1.9375 in
Chain Pitch
0.750 in
Weight
7.12 LB
EAN or UPC
697950029948
We're here for you
with Service Centers across the country - We have your back