- 80 Chain Number
- 2 Strands
- 15 Teeth
- Without Hardened Teeth
- A Sprocket Style
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- To be run with (2) separate single row chains
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
| Chain No. | 80 |
| Hub Projection | N/A |
| O.D. | 5.305 in |
| Bore Range [Max] | 2.375 in |
| Bushing Bore [Min] | 1 in |
| Pitch Diameter [Min] | 4.81 in |
| Width Across Teeth | 2.19 in |
| Pitch Dia. | 4.81 in |
| Bore Type | Finished Bore |
| Inch/Metric | Inch |
| Martin No. | 80A15 |
| Series | A-Double Single |
| Hub Dia. | 3 13/16 in |
| Material | Steel |
| No. of Strands Across | 2 |
| Material Internal Use | Carbon Steel |
| Hub Length Thru | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Construction Internal | Solid |
| Chain Pitch | 1.000 in |
| Bore Style | Minimum Bore |
| No. of Teeth | 15 |
| Sprocket Style | A |
| Caliper Diameter | 4.16 in |
| Stock Bore Size | 1 in |
| Bushing Bore Size [Max] | 2.375 in |
| Material External Use | Steel |
| Outside Dia. [Min] | 5.31 in |
| Chain Sprocket Number | 80 |
| Bushing Bore Size [Min] | 1 in |
| Finished Bore Size | 1 in |
| Chain Sprocket Pitch | 1 in |
| Bore Size [Max] | 2.375 in |
| Single Strand Tooth Thickness | 0.575 in |
| No. of Teeth Rows Strands | 2 |
| Family Name | No. 80 - 1 in Pitch - Double Single - A |
| Outside Dia. | 5.31 in |
| Length Through Bore | 2.188 in |
| Pitch Diameter | 4.81 in |
| Bore Size [Min] | 1 in |
| Bore Range [Min] | 1 in |
| Weight | 8.14 LB |
| EAN or UPC | 697950029979 |

