- 80 Double Single Strand Chain, 16 Teeth, A Style, Steel Sprocket
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
| Material | Steel |
| Length Through Bore | 2.188 in |
| Family Name | No. 80 - 1 in Pitch - Double Single - A |
| No. of Teeth | 16 |
| Chain Sprocket Pitch | 1 in |
| Outside Dia. | 5.627 in |
| Construction Internal | Solid |
| Bushing Bore Size [Max] | 2.688 in |
| Bore Size [Max] | 2.688 in |
| Bushing Bore [Min] | 1 in |
| Finished Bore Size | 1 in |
| Inch/Metric | Inch |
| Hub Dia. | 4 in |
| O.D. | 5.627 in |
| Chain Sprocket Number | 80 |
| Hub Projection | N/A |
| Hub Length Thru | N/A |
| Stock Bore Size | 1 in |
| Set Screw Size | 1/4-20 UNC |
| Material External Use | Steel |
| Chain Pitch | 1.000 in |
| Martin No. | 80A16 |
| Single Strand Tooth Thickness | 0.575 in |
| Bore Range [Max] | N/A |
| Bore Range [Min] | 1 in |
| Pitch Dia. | 5.126 in |
| Sprocket Style | A |
| Chain No. | 80 |
| Bushing Bore Size [Min] | 1 in |
| Bore Type | Finished Bore |
| No. of Teeth Rows Strands | 2 |
| Hardened Teeth | Without Hardened Teeth |
| Material Internal Use | Carbon Steel |
| Width Across Teeth | 0.575 in |
| No. of Strands Across | 2 |
| Pitch Diameter | 5.126 in |
| Bore Size [Min] | 1 in |
| Weight | 9.24 LB |
| EAN or UPC | 697950029986 |

