Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
To be run with (2) separate single row chains
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Chain No.
80
Bushing Bore Size [Min]
0.5 in
Overall Length Less Threads
N/A
Pitch Dia.
5.442 in
No. of Teeth Rows Strands
2
Chain Pitch
1.000 in
Tooth Width
0.575 in
Material Internal Use
Carbon Steel
Length Through Bore
2.188 in
Hardened Teeth
With Hardened Teeth
Pitch Diameter
5.44 in
Material External Use
Steel
Bushing Bore [Max]
2.5 in
Type
A-Double Single
Bore Type
Bushed
Sprocket Style
A
No. of Teeth
17
Outside Dia.
5.95 in
Single Strand Tooth Thickness
0.575 in
Bushing Series
2517
Bore Size [Max]
2.5 in
Chain Sprocket Pitch
1 in
Outside Dia. [Min]
5.95 in
Bushing Bore [Min]
0.5 in
Bushing Type
Taper Lock
Material
Steel
Chain Sprocket Number
80
Caliper Diameter
4.79 in
Construction Internal
Solid
Hub Dia.
4 5/16 in
No. of Strands Across
Double Single
Overall Length
2.1875 in
Bushing Bore Size [Max]
2.5 in
Inch/Metric
Inch
Bore Size [Min]
0.5 in
Width Across Teeth
2.19 in
O.D.
5.95 in
Weight
6.04 LB
EAN or UPC
697950030005
We're here for you
with Service Centers across the country - We have your back