Skip to content Skip to navigation menu
Double Single Strand Sprocket; 80 Chain Size; 20 Teeth; Requires 3020 Taper Lock Bushing

DS80ATB20H

Double Single Strand Sprocket; 80 Chain Size; 20 Teeth; Requires 3020 Taper Lock Bushing
Item #100810680
  • Double Single Strand Sprocket
  • 80 Chain Size
  • 20 Teeth
  • Requires Taper Lock 3020 Bushing
  • With Hardened Teeth
Double Single Strand Sprocket; 80 Chain Size; 20 Teeth; Requires 3020 Taper Lock Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Single Strand Sprocket
  • 80 Chain Size
  • 20 Teeth
  • Requires Taper Lock 3020 Bushing
  • With Hardened Teeth

description

  • Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.

features

  • To be run with (2) separate single row chains
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
  • Bores are concentric to pitch line, minimizing run out
Bushing Type Taper Lock
Bore Type Bushed
Pitch Diameter 6.39 in
Length Through Bore 2.188 in
O.D. 6.914 in
Single Strand Tooth Thickness 0.575 in
Inch/Metric Inch
No. of Teeth 20
Type A-Double Single
Bushing Bore Size [Max] 3 in
Construction Internal Solid
Hardened Teeth With Hardened Teeth
Bushing Bore [Max] 3 in
Caliper Diameter 5.77 in
Outside Dia. [Min] 6.91 in
Sprocket Style A
Overall Length 2.1875 in
Chain Pitch 1.000 in
Bore Size [Min] 0.938 in
No. of Strands Across Double Single
Hub Dia. 5.281 in
Material Internal Use Carbon Steel
Tooth Width 0.575 in
Bushing Series 3020
Width Across Teeth 2.19 in
Chain Sprocket Pitch 1 in
No. of Teeth Rows Strands 2
Chain No. 80
Bushing Bore Size [Min] 0.938 in
Bushing Bore [Min] 0.938 in
Chain Sprocket Number 80
Outside Dia. 6.914 in
Material Steel
Overall Length Less Threads N/A
Bore Size [Max] 3 in
Material External Use Steel
Pitch Dia. 6.393 in
Weight 8.67 LB
EAN or UPC 697950030067
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison