Skip to content Skip to navigation menu
Double Single Strand Sprocket; 80 Chain Size; 19 Teeth; Requires Q1 Split Taper Bushing

DS80Q19H

Double Single Strand Sprocket; 80 Chain Size; 19 Teeth; Requires Q1 Split Taper Bushing
Item #100971355
  • Double Single Strand Sprocket
  • 80 Chain Size
  • 19 Teeth
  • Requires Split Taper Q1 Bushing
  • With Hardened Teeth
Double Single Strand Sprocket; 80 Chain Size; 19 Teeth; Requires Q1 Split Taper Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Single Strand Sprocket
  • 80 Chain Size
  • 19 Teeth
  • Requires Split Taper Q1 Bushing
  • With Hardened Teeth

description

  • Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.

features

  • To be run with (2) separate single row chains
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
  • Bored to accept split taper bushings
Outside Dia. [Min] 6.59 in
Bushing Bore Size [Min] 0.75 in
Material External Use Steel
Material Steel
Construction Internal Solid
Keyway Size 1/2 x 3.002
Type A-Double Single
Keyway w/Keyway
Chain Sprocket Number 80
Caliper Diameter 5.43 in
Bushing Bore [Min] 0.75 in
No. of Strands Across Double Single
Bore Type Bushed
Pitch Diameter 6.076 in
Material Internal Use Carbon Steel
O.D. 6.59 in
Sprocket Style A
Single Strand Tooth Thickness 0.575 in
Inch/Metric Inch
Chain No. 80
Width Across Teeth 2.188 in
No. of Teeth 19
Tooth Width 0.575 in
Bushing Type Split Taper
Chain Pitch 1.000 in
Bore Size [Max] 2.688 in
Bushing Series Q1
Bushing Bore Size [Max] 2.688 in
No. of Teeth Rows Strands 2
Root Diameter 5.451 in
Pitch Dia. 6.076 in
Chain Sprocket Pitch 1 in
Bore Size [Min] 0.75 in
Outside Dia. 6.59 in
Length Through Bore 2.188 in
Hardened Teeth With Hardened Teeth
Weight 10.47 LB
EAN or UPC 697950292205
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison