- E Series QD Bushing
- 1.9375 in Bore Size
- 5 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Finished Bore Size | 1.938 in |
| E (Knuckle Width) | 1.875 in |
| Set Screw | 3/8 in |
| Bore Range [Min] | 7/8 in |
| Large Diameter | 3.834 in |
| Material Internal Use | Cast Iron |
| Size of Cap Screws | 1/2 x 2 3/4 in |
| B | 3.834 in |
| Bore Size | 1.938 in - 1 15/16 in |
| Capscrew Size | 1/2 x 2 3/4 in |
| Flange O.D. | 6 in |
| Bolt Circle Dia. | 5 in |
| F | 1 5/8 in |
| Cap Screw Size | 1/2 x 2 3/4 in |
| Wrench Torque | 60 lbf |
| Cap Screws | 3 |
| Material External Use | Cast Iron |
| Material | Ductile Iron, Cast Iron |
| Bore Size [Min] | 1.938 in |
| Bolt Circle Diameter | 5 in |
| Overall Length | 2 21/32 in |
| Length Through Bore | 2.625 in |
| Bore with Shallow Key [Max] | 3.5433 in |
| Bushing Series | E |
| Bore w/Shallow Key [MAX] | 3.5433 in |
| L Dim | 2.625 in |
| Keyway Size | 1/2 x 1/4 in |
| Set Screw Size | 3/8-16 UNC |
| Flange Thickness | 3/4 in |
| Bushing Key Seat | 1/2 x 1/4 in |
| G Dim | 5/16 in |
| Bore Type | Finished Bore |
| Bore Range [Max] | 3 1/2 in |
| Inch/Metric | Inch |
| Torque Capacity | 20000 lb/in |
| D | 6 in |
| Weight | 9.98 LB |
| EAN or UPC | 697950038414 |

