- E Series QD Bushing
- 1.375 in Bore Size
- 5 in Bolt Circle
| Mounting Options | Reversible |
| Set Screw Size | 3/8-16 UNC |
| Large Diameter | 3.834 in |
| Bolt Circle Diameter | 5 in |
| Finished Bore Size | 1.375 in |
| Bolt Circle Dia. | 5 in |
| Keyway Size | 3/8 x 3/16 in |
| Flange O.D. | 6 in |
| Material | Cast Iron |
| Bushing Series | E |
| E (Knuckle Width) | 1.875 in |
| Flange Split | Yes |
| Length Through Bore | 2.625 in |
| Bore w/Full Keyway [MAX] | 2 7/8 in |
| Bore w/Shallow Key [MAX] | 2.875 in |
| Bore Type | Finished Bore |
| Bushing Key Seat | 3/8 x 3/16 in |
| Flange Thickness | 3/4 in |
| Bushing Split | Yes |
| Capscrew Size | 1/2 x 2 3/4 in |
| Bore Size | 1.375 in - 1 3/8 in |
| Material External Use | Cast Iron |
| Inch/Metric | Inch |
| Cap Screw Size | 1/2 x 2 3/4 in |
| Bore Size [Min] | 1.375 in |
| Bore with Shallow Key [Max] | 2.875 in |
| Material Internal Use | Atomized Metals |
| Barrel Taper | 3/4 TPF |
| Size of Cap Screws | 1/2 x 2 3/4 in |
| Cap Screws | 3 |
| Keyway | 3/8 x 3/16 |
| Weight | 10.96 LB |
| EAN or UPC | 697950180083 |

