- E Series QD Bushing
- 55 mm Bore Size
- 5 in Bolt Circle
| Finished Bore Size | 2.165 in |
| Bore w/Shallow Key [MAX] | 3.5433 in |
| Bore Type | Finished Bore |
| Set Screw Size | 3/8-16 UNC |
| Material Internal Use | Cast Iron |
| Flange O.D. | 6 in |
| Capscrew Size | 1/2 x 2 3/4 in |
| Material External Use | Cast Iron |
| Inch/Metric | Metric |
| Bushing Key Seat | 16 X 4.3 in |
| Bore with Shallow Key [Max] | 3.5433 in |
| Bore Size | 55 mm |
| Bolt Circle Diameter | 5 in |
| Length Through Bore | 2.625 in |
| Bore Size [Min] | 2.165 in |
| Bushing Series | E |
| Cap Screw Size | 1/2 x 2 3/4 in |
| Size of Cap Screws | 1/2 x 2 3/4 in |
| Weight | 10.0 LB |
| EAN or UPC | 697950148007 |

