- E Bushing Series
- 2.625 In Length Through Bore
- 6 in Flange Outer Diameter
- 6.875 in Overall Length
| Large Diameter | 3.834 in |
| Length Through Bore | 2.625 in |
| Bushing Split | No |
| Barrel Taper | 3/4 TPF |
| Mounting Options | Reversible |
| Cap Screws | 3 |
| Capscrew Size | 1/2-13 UNC x 2 3/4 |
| Outside Dia. | 3.834 in |
| Material | Ductile Iron |
| Flange Diameter | 6 in |
| Bolt Circle Dia. | 5 in |
| Bushing Series | E |
| Overall Length | 6.875 in |
| Flange Thickness | 3/4 in |
| Weight | 12.0 LB |
| EAN or UPC | 697950262253 |

