- E Series QD Bushing
- 1.375 in Bore Size
- 5 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Flange O.D. | 6 in |
| Keyway Size | 5/16 x 5/32 in |
| Flange Split | Yes |
| Keyway | 5/16 x 5/32 |
| Bore Size [Min] | 1.375 in |
| Bushing Series | E-STL |
| Flange Thickness | 0.75 in |
| Set Screw Size | 3/8-16 UNC |
| Mounting Options | Reversible |
| Bore with Shallow Key [Max] | 3.5433 in |
| Cap Screw Size | 1/2 x 2 3/4 in |
| Bolt Circle Dia. | 5 in |
| Bolt Circle Diameter | 5 in |
| Size of Cap Screws | 1/2 x 2 3/4 in |
| Bushing Key Seat | 5/16 x 5/32 in |
| Capscrew Size | 1/2 x 2 3/4 in |
| Barrel Taper | 3/4 TPF |
| Material External Use | Steel |
| Inch/Metric | Inch |
| Bore w/Full Keyway [MAX] | 2 7/8 in |
| Material | Steel |
| Material Internal Use | Carbon Steel |
| Bore Range [Max] | 3.5 in |
| Wrench Torque | 60 lbf |
| Length Through Bore | 2.625 in |
| E (Knuckle Width) | 1.875 in |
| Overall Length | 2.65625 in |
| Bore Range [Min] | 0.875 in |
| Bore Type | Finished Bore |
| Bore Size | 1.375 in - 1 3/8 in |
| Torque Capacity | 20000 lb/in |
| Bushing Split | Yes |
| Bore w/Shallow Key [MAX] | 3.5433 in |
| Large Diameter | 3.834 in |
| Finished Bore Size | 1.375 in |
| Cap Screws | 3 |
| Weight | 10.96 LB |
| EAN or UPC | 697950061092 |

