- Sprocket for #06 Chain
- 3 Strands
- 60 Teeth
- Style B
- Made of Steel
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
| Martin No. | 06B60 |
| Chain No. | 06B, 06B-3 |
| No. of Teeth Rows Strands | 3 |
| Family Name | No. 06 - 9.525 mm Pitch - Triple - B |
| Hardened Teeth | Without Hardened Teeth |
| Chain Pitch | 9.525 mm |
| No. of Strands Across | 3 |
| Width Across Teeth | 25.7 mm |
| Material | Steel |
| Stock Bore Size | 19 mm |
| Material Internal Use | Carbon Steel |
| No. of Teeth | 60 |
| Sprocket Style | B |
| Hub Length Thru | 48 mm |
| Hub Dia. | 80 mm |
| Outside Dia. | 187.452 mm |
| Length Through Bore | 1.89 in |
| Inch/Metric | Metric |
| Bore Range [Min] | 19 mm |
| Width Across Teeth Rows | 1.006 in |
| Bore Range [Max] | 60 mm |
| Pitch Diameter | 182 mm |
| Bore Type | Minimum Plain Bore |
| Hub O.D. | 3.15 in |
| Weight | 13.04 LB |
| EAN or UPC | 697950396712 |

