- Sprocket for #08 Chain
- 3 Strands
- 60 Teeth
- Style B
- Made of Steel
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
| Hardened Teeth | Without Hardened Teeth |
| Width Across Teeth | 35.05 mm |
| Bore Range [Min] | 25 mm |
| Outside Dia. | 249.936 mm |
| No. of Teeth Rows Strands | 3 |
| Chain Pitch | 12.7 mm |
| Inch/Metric | Metric |
| Material | Steel |
| No. of Teeth | 60 |
| Sprocket Style | B |
| Martin No. | 08B60 |
| Hub O.D. | 4.724 in |
| Stock Bore Size | 25 mm |
| Width Across Teeth Rows | 1.367 in |
| Hub Dia. | 130 mm |
| Chain No. | 08B, 08B-3 |
| Length Through Bore | 2.362 in |
| Bore Type | Minimum Plain Bore |
| Pitch Diameter | 242.66 mm |
| Hub Length Thru | 65 mm |
| Family Name | No. 08 - 12.700 mm Pitch - Triple - B |
| No. of Strands Across | 3 |
| Material Internal Use | Carbon Steel |
| Bore Range [Max] | 85 mm |
| Weight | 30.51 LB |
| EAN or UPC | 697950398365 |

