- Size 10
- Type E Coupling Element
| Insert Style | Two Piece |
| Outside Dia. | 7.06 in |
| Temperature Range [Min] | -30 °F |
| Material | EPDM |
| Torque Rating | 2875 in lb |
| RPM [Max] | 3600 rpm |
| HP @ RPM | 82 hp @ 1800 rpm |
| Color | Black |
| Coupling Size | 10 |
| Temperature Range [Max] | 275 °F |
| Weight | 2.5 LB |
| EAN or UPC | 697950081458 |

