- 100 Chain Number
- 3 Strands
- 26 Teeth
- Without Hardened Teeth
- B Sprocket Style
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ split-taper bushings
| Series | B |
| Bore Size [Max] | 3.813 in |
| Bushing Bore Size [Min] | 1.5 in |
| Hub O.D. | 5.75 in |
| Caliper Diameter | 9.62 in |
| Bore Range [Max] | 3.8125 in |
| Material External Use | Steel |
| Chain Sprocket Pitch | 1.25 in |
| Bore Range [Min] | 1.5 in |
| Pitch Dia. | 10.37 in |
| Stock Bore Size | 1.5 in |
| Family Name | No. 100 - 1 1/4 in Pitch - Triple - Type B & C |
| Inch/Metric | Inch |
| No. of Teeth | 26 |
| Pitch Diameter | 10.37 in |
| Bushing Bore Size [Max] | 3.813 in |
| No. of Teeth Rows Strands | 3 |
| No. of Strands Across | 3 |
| Material | Steel |
| Pitch Diameter [Min] | 10.37 in |
| Sprocket Style | B |
| Bore Type | Finished Bore |
| Chain Sprocket Number | 100 |
| Single Strand Tooth Thickness | 0.669 in |
| Hardened Teeth | Without Hardened Teeth |
| Material Internal Use | Carbon Steel |
| Chain No. | 100 |
| Construction Internal | Welded |
| Chain Pitch | 1.250 in |
| Finished Bore Size | 1.5 in |
| Hub Dia. | 5 3/4 in |
| Width Across Teeth | 3.478 in |
| Outside Dia. | 11.045 in |
| Hub Projection | 1.272 in |
| Martin No. | 100B26 |
| Hub Length Thru | 4.081 in |
| Bore Size [Min] | 1.5 in |
| Outside Dia. [Min] | 11.045 in |
| Bore Style | Minimum Bore |
| O.D. | 11.045 in |
| Bushing Bore [Min] | 1.5 in |
| Length Through Bore | 4.75 in |
| Weight | 79.0 LB |
| EAN or UPC | 697950024356 |

