Skip to content Skip to navigation menu
Triple Strand Sprocket; 100-3 Chain Size; 70 Teeth; Requires J QD Bushing

E100J70

Triple Strand Sprocket; 100-3 Chain Size; 70 Teeth; Requires J QD Bushing
Item #100803976
  • Triple Strand Sprocket
  • 100-3 Chain Size
  • 70 Teeth
  • Requires QD J Bushing
  • Without Hardened Teeth
Triple Strand Sprocket; 100-3 Chain Size; 70 Teeth; Requires J QD Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Triple Strand Sprocket
  • 100-3 Chain Size
  • 70 Teeth
  • Requires QD J Bushing
  • Without Hardened Teeth

features

  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
  • Bores are concentric to pitch line, minimizing run out
  • Interchangeable with other manufacturers’ QD bushings
Bushing Bore Size [Max] 4.5 in
Chain Pitch 1.250 in
Bore Type Bushed
Hub O.D. 7.75 in
Width Across Teeth 3.485 in
Material Internal Use Carbon Steel
Inch/Metric Inch
Screw Size 5/8-11 UNC
Hub Length 3/4 in
Bushing Bore [Min] 1.25 in
Tooth Width 0.669 in
Overall Length 4.5 in
Caliper Diameter 27.11 in
Length Through Bore 3.188 in
Hardened Teeth Without Hardened Teeth
Chain Sprocket Pitch 1.25 in
Chain No. 100-3
Outside Dia. 28.583 in
Bushing Bore Size [Min] 1.25 in
Bushing Type QD
Sprocket Style B
Pitch Dia. 27.862 in
Single Strand Tooth Thickness 0.669 in
Construction Internal Welded With Lightening Holes
Overall Length Less Threads 4.5 in
Hub Dia. 7 1/2 in
Bushing Series J
Pitch Diameter 27.86 in
Type C
No. of Strands Across 3
Material Steel
Outside Dia. [Min] 28.583 in
O.D. 28.583 in
Material External Use Steel
Chain Sprocket Number 100
Bore Size [Max] 4.5 in
Bore Size [Min] 1.25 in
Bushing Bore [Max] 4.5 in
No. of Teeth 70
Hub Projection 3/4 in
No. of Teeth Rows Strands 3
Weight 228.0 LB
EAN or UPC 697950024431
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison