- Sprocket for #10 Chain
- 3 Strands
- 60 Teeth
- Style B
- Made of Steel
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
| No. of Teeth | 60 |
| Chain Sprocket Number | 10B |
| No. of Strands Across | 3 |
| No. of Teeth Rows Strands | 3 |
| Hub Length Thru | 75 mm |
| Chain No. | 10B, 10B-3 |
| Length Through Bore | 2.953 in |
| Bore Range [Min] | 32 mm |
| Martin No. | 10B60 |
| Width Across Teeth | 42.14 mm |
| Bore Range [Max] | 80 mm |
| Hub Dia. | 120 mm |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Width Across Teeth Rows | 1.652 in |
| Pitch Diameter | 303.33 mm |
| Chain Pitch | 15.88 mm |
| Family Name | No. 10 - 15.880 mm Pitch - Triple - Type B & C |
| Bore Type | Minimum Plain Bore |
| Outside Dia. | 312.42 mm |
| Hub O.D. | 4.724 in |
| Inch/Metric | Metric |
| Sprocket Style | B |
| Material Internal Use | Carbon Steel |
| Stock Bore Size | 32 mm |
| Weight | 49.38 LB |
| EAN or UPC | 697950400242 |

