- Size 10 Type E Coupling Element
- Neoprene
| RPM [Max] | 3600 rpm |
| Temperature Range [Min] | -40 °F |
| Material | Neoprene |
| Torque Rating | 2875 in lb |
| Outside Dia. | 7.06 in |
| Temperature Range [Max] | 275 °F |
| HP @ RPM | 82 hp @ 1800 rpm |
| Color | Black |
| Coupling Size | 10 |
| Insert Style | Two Piece |
| Weight | 2.0 LB |

