- Size 11
- Type E Coupling Element
| Outside Dia. | 8.19 in |
| Temperature Range [Min] | -30 °F |
| Temperature Range [Max] | 275 °F |
| RPM [Max] | 3600 rpm |
| HP @ RPM | 129 hp @ 1800 rpm |
| Color | Black |
| Insert Style | Two Piece |
| Torque Rating | 4530 in lb |
| Coupling Size | 11 |
| Material | EPDM |
| Weight | 3.0 LB |
| EAN or UPC | 697950081472 |

