- Size 11 Type E Coupling Element
- Neoprene
| Torque Rating | 4530 in lb |
| Material | Neoprene |
| HP @ RPM | 129 hp @ 1800 rpm |
| Outside Dia. | 8.19 in |
| Insert Style | Two Piece |
| Temperature Range [Max] | 275 °F |
| Color | Black |
| Coupling Size | 11 |
| RPM [Max] | 3600 rpm |
| Temperature Range [Min] | -40 °F |
| Weight | 3.0 LB |

