- Size 12
- Type E Coupling Element
| Color | Black |
| Torque Rating | 7200 in lb |
| Temperature Range [Min] | -30 °F |
| Material | EPDM |
| Temperature Range [Max] | 275 °F |
| RPM [Max] | 2800 rpm |
| Insert Style | Two Piece |
| HP @ RPM | 206 hp @ 1800 rpm |
| Coupling Size | 12 |
| Outside Dia. | 9.56 in |
| Weight | 4.0 LB |
| EAN or UPC | 697950081502 |

